Motion
16022M
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #10746820
MFR #16022M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #10746820
MFR #16022M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    19 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16022M NSK 16022M DEEP GROOVE BALL BEARI
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16022M is an open radial deep groove ball bearing with a 110mm bore and 170mm outside diameter, designed for industrial use.
  • Manufacturer Catalog Number
    16022M
  • Manufacturer Upc Number
    029176687624
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176687624

Overview

Mfr description
16022M NSK 16022M DEEP GROOVE BALL BEARI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought