Motion
16026M
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #10746822
MFR #16026M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 200 mm OD, 22 mm Width, Open, Without Snap Ring
Mi Item #10746822
MFR #16026M

Mfr description
16026M NSK 16026M DEEP GROOVE BALL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16026M NSK 16026M DEEP GROOVE BALL BEARI
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16026M is an open radial deep groove ball bearing with a 130mm bore and 200mm outside diameter, suitable for industrial applications.
  • Manufacturer Catalog Number
    16026M
  • Manufacturer Upc Number
    029176580079
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176580079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)