Motion
16030MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #10746824
MFR #16030MC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 24 mm Width, Open, Without Snap Ring
Mi Item #10746824
MFR #16030MC3

Mfr description
16030MC3 NSK 16030MC3 DEEP GROOVE BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16030MC3 NSK 16030MC3 DEEP GROOVE BALL B
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16030MC3 is an open radial deep groove ball bearing with a 150mm bore and 225mm outside diameter, built for industrial use.
  • Manufacturer Catalog Number
    16030MC3
  • Manufacturer Upc Number
    029176522987
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)