Motion
16038M
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746826
MFR #16038M
Price$4,367.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 31 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746826
MFR #16038M

Mfr description
16038M NSK 16038M DEEP GROOVE BALL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,367.12/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    31 mm
  • Weight
    17.15 lbs, 7.78 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16038M NSK 16038M DEEP GROOVE BALL BEARI
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16038M is an open radial deep groove ball bearing with a 190mm bore and 290mm outside diameter, perfect for high-capacity use.
  • Manufacturer Catalog Number
    16038M
  • Manufacturer Upc Number
    029176410512
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    164000 N, 36868.67 lbf
  • Radial Static Load Capacity
    168000 N, 37767.89 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)