Motion
16040MC3
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746828
MFR #16040MC3
Price$4,823.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746828
MFR #16040MC3

Mfr description
16040MC3 NSK 16040MC3 DEEP GROOVE BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,823.60/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    34 mm
  • Weight
    22.046 lbs, 10 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16040MC3 NSK 16040MC3 DEEP GROOVE BALL B
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16040MC3 is an open radial deep groove ball bearing with a 200mm bore and 310mm outside diameter, suitable for heavy-duty applications.
  • Manufacturer Catalog Number
    16040MC3
  • Manufacturer Upc Number
    029176522994
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    177000 N, 39791.18 lbf
  • Radial Static Load Capacity
    180000 N, 40465.61 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)