Motion
16044MC3
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746829
MFR #16044MC3
Price$6,641.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 37 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746829
MFR #16044MC3

Mfr description
16044MC3 NSK 16044MC3 DEEP GROOVE BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,641.02/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    37 mm
  • Weight
    28.881 lbs, 13.1 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16044MC3 NSK 16044MC3 DEEP GROOVE BALL B
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16044MC3 is an open radial deep groove ball bearing with a 220mm bore and 340mm outside diameter, perfect for industrial systems.
  • Manufacturer Catalog Number
    16044MC3
  • Manufacturer Upc Number
    029176523014
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    198000 N, 44512.16 lbf
  • Radial Static Load Capacity
    217000 N, 48783.54 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)