Motion
16048MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #10746830
MFR #16048MC3
List Price$7,199.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #10746830
MFR #16048MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,199.42/each for your price

Overview

Mfr description
16048MC3 NSK 16048MC3 DEEP GROOVE BALL B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Country of Origin
    JP
  • Description
    16048MC3 NSK 16048MC3 DEEP GROOVE BALL B
  • Harmonization Code
    8482105056
  • UPC_NO
    029176703430
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    16048MC3
  • Manufacturer Upc Number
    029176703430
  • Measurement Standard
    Metric
  • Outer Ring Width
    37 mm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16048MC3 is an open radial deep groove ball bearing with a 240mm bore and 360mm outside diameter, built for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text