Motion
160KDHE3401GS8SA

NSK CORP, BEARING DIV
160KDHE3401GS8SA

NSK 160KDHE3401GS8SA, 160 mm Dia Bore, 345.7 mm OD, 160 mm W
MI ITEM #10746831
MFR #160KDHE3401GS8SA
List Price$14,262.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
160KDHE3401GS8SA

NSK 160KDHE3401GS8SA, 160 mm Dia Bore, 345.7 mm OD, 160 mm W
MI ITEM #10746831
MFR #160KDHE3401GS8SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,262.88/each for your price

Overview

Mfr description
160KDHE3401GS8SA NSK 160KDHE3401GS8SA, 1

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    345.70 mm
  • Overall Width
    160 mm
  • Overall Length
    345.7 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176888663
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176888663
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought