Motion
2211EKTNC3
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #10746844
MFR #2211EKTNC3
Price$1,298.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Open, C3
Mi Item #10746844
MFR #2211EKTNC3

Mfr description
2211EKTNC3 WIDE SELF-ALIGNING BALL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.75/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.565 lbs, 0.71 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2211EKTNC3 WIDE SELF-ALIGNING BALL BEARI
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2211EKTNC3 Bearing includes 55 mm tapered 1:12 bore, open closure, 100 mm OD, 25 mm width; for heavy-duty machinery.
  • Manufacturer Catalog Number
    2211EKTNC3
  • Manufacturer Upc Number
    029176415234
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)