Motion
2211K-2RSTNC3
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C3
Mi Item #10746845
MFR #2211K-2RSTNC3
Price$387.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C3
Mi Item #10746845
MFR #2211K-2RSTNC3

Mfr description
2211K-2RSTNC3 WIDE SELF-ALIGNING BALL BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.03/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    1.764 lbs, 0.8 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    2211K-2RSTNC3 WIDE SELF-ALIGNING BALL BE
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2211K-2RSTNC3 Self-Aligning Ball Bearing includes 55 mm tapered 1:12 bore, double sealed closure, 100 mm OD, 25 mm width; industrial grade.
  • Manufacturer Catalog Number
    2211K-2RSTNC3
  • Manufacturer Upc Number
    029176415272
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    27000.0 N, 6069.84 lbf
  • Radial Static Load Capacity
    10000 N, 2248.09 lbf
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)