Motion
2215C5
Self-aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, Open, C5
MI ITEM #10746846
MFR #2215C5
Price$692.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width, Open, C5
MI ITEM #10746846
MFR #2215C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$692.95/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    0.15954 kg, 5.628 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2215C5 WIDE SELF-ALIGNING BALL BEARING,
  • Harmonization Code
    8482105028
  • Internal Clearance
    C5
  • Long Description
    2215C5 Bearing includes 75 mm straight bore, open closure, 130 mm OD, 31 mm width; suited for medium-heavy machinery.
  • Manufacturer Catalog Number
    2215C5
  • Manufacturer Upc Number
    192661045220
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    49000.0 N, 11015.6 lbf
  • Radial Static Load Capacity
    17800 N, 4001.6 lbf
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661045220

Overview

Mfr description
2215C5 WIDE SELF-ALIGNING BALL BEARING,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought