Motion
22224CAMKDD2E4C3TF

NSK CORP, BEARING DIV
22224CAMKDD2E4C3TF

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10746853
MFR #22224CAMKDD2E4C3TF
Price$1,972.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22224CAMKDD2E4C3TF

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10746853
MFR #22224CAMKDD2E4C3TF

Mfr description
22224CAMKDD2E4C3TF HPS MEDIUM SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,972.97/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    8.52 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, sealed type, HTF: Long-life Hi-TF steel, DD2; GVS: Detachable double contact seal - No grease
  • Dynamic Load Capacity
    480000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    192661077689
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    525000 N
  • UPC_NO
    192661077689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)