Motion
22236CAG5MKE4C3HTF

NSK CORP, BEARING DIV
22236CAG5MKE4C3HTF

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #10746867
MFR #22236CAG5MKE4C3HTF
Your Price$4,309.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22236CAG5MKE4C3HTF

Spherical Roller Bearing - 180 mm ID, 320 mm OD, 86 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #10746867
MFR #22236CAG5MKE4C3HTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,309.15/each(List $5,170.99)

Overview

Mfr description
22236CAG5MKE4C3HTF HPS MEDIUM SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    1100 rpm
  • Max Rpm
    1300 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    222
  • Manufacturer Upc Number
    029176998492
  • UPC_NO
    029176998492
  • Harmonization Code
    8482300080
  • Weight
    24 kg
  • Maximum Speed
    1300 rpm
  • Description
    Spherical roller bearing, series 222, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought