Motion
22260CAMC3W507

NSK CORP, BEARING DIV
22260CAMC3W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 140 mm Width, Straight Bore, Open, C3
Mi Item #10746870
MFR #22260CAMC3W507
Price$36,383.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22260CAMC3W507

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 140 mm Width, Straight Bore, Open, C3
Mi Item #10746870
MFR #22260CAMC3W507

Mfr description
22260CAMC3W507 HPS MEDIUM SPHERICAL ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,383.73/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    140 mm
  • Weight
    141.05 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 222, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    3250000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661079263
  • Max Rpm
    750 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    750 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    4250000 N
  • UPC_NO
    192661079263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)