Motion
22264CAME4
Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Straight Bore, Open, C0
Mi Item #10746873
MFR #22264CAME4
Price$61,577.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Straight Bore, Open, C0
Mi Item #10746873
MFR #22264CAME4

Mfr description
22264CAME4 HPS MEDIUM SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,577.19/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    150 mm
  • Weight
    383.604 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough and Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    843033.75 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176580116
  • Max Rpm
    1400 rpm
  • Maximum RPM (Grease)
    530 rpm
  • Maximum Speed
    1400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    1090323.65 lbf
  • UPC_NO
    029176580116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)