Motion
22313L11-1EAE4

NSK CORP, BEARING DIV
22313L11-1EAE4

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open
MI ITEM #10746876
MFR #22313L11-1EAE4
List Price$1,381.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22313L11-1EAE4

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open
MI ITEM #10746876
MFR #22313L11-1EAE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,381.06/each for your price

Overview

Mfr description
22313L11-1EAE4 HPS HEAVY SPHERICAL ROLL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    84500 kN
  • Static Load Capacity
    85500 kN
  • Maximum RPM (Grease)
    3200 rpm
  • Series
    223
  • Weight
    3.5 kg
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought