Motion
22334CAMKC2W507

NSK CORP, BEARING DIV
22334CAMKC2W507

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #10746887
MFR #22334CAMKC2W507
List Price$7,371.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22334CAMKC2W507

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #10746887
MFR #22334CAMKC2W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,371.96/each for your price

Overview

Mfr description
22334CAMKC2W507 HPS HEAVY SPHERICAL ROL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1970000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2110000 N
  • Maximum RPM (Grease)
    1000 rpm
  • Max Rpm
    1200 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    223
  • Manufacturer Upc Number
    192661078150
  • UPC_NO
    192661078150
  • Harmonization Code
    8482300080
  • Maximum Speed
    1200 rpm
  • Description
    Spherical roller bearing, series 223
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought