Motion
230630CAG3KC4P55W507

NSK CORP, BEARING DIV
230630CAG3KC4P55W507

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746902
MFR #230630CAG3KC4P55W507
List Price$145,651.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230630CAG3KC4P55W507

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746902
MFR #230630CAG3KC4P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145,651.19/each for your price

Overview

Mfr description
230630CAG3KC4P55W507 NSK 230630CAG3KC4P5

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Brass
  • Series
    230
  • Manufacturer Upc Number
    192661050040
  • UPC_NO
    192661050040
  • Harmonization Code
    8482300080
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text