Motion
23068CAG3MKW507TL

NSK CORP, BEARING DIV
23068CAG3MKW507TL

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746903
MFR #23068CAG3MKW507TL
List Price$31,283.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23068CAG3MKW507TL

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746903
MFR #23068CAG3MKW507TL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$31,283.48/each for your price

Overview

Mfr description
23068CAG3MKW507TL HPS LIGHT SPHERICAL R

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2280000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4400000 N
  • Maximum RPM (Grease)
    560 rpm
  • Max Rpm
    710 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    230
  • Manufacturer Upc Number
    192661023372
  • UPC_NO
    192661023372
  • Harmonization Code
    8482300080
  • Weight
    100.77 kg
  • Maximum Speed
    710 rpm
  • Description
    Spherical roller bearing, series 230, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought