Motion
23096CAG3MKP55W507TL

NSK CORP, BEARING DIV
23096CAG3MKP55W507TL

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #10746910
MFR #23096CAG3MKP55W507TL
Price$74,926.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23096CAG3MKP55W507TL

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #10746910
MFR #23096CAG3MKP55W507TL

Mfr description
23096CAG3MKP55W507TL HPS LIGHT SPHERICA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,926.58/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    165 mm
  • Weight
    210.84 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230, TL: Tough and Long life steel
  • Dynamic Load Capacity
    3800000 N
  • Harmonization Code
    8482.30.00
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661015025
  • Max Rpm
    480 rpm
  • Maximum RPM (Grease)
    400 rpm
  • Maximum Speed
    480 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    7950000 N
  • UPC_NO
    192661015025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)