Motion
2309KTN
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
Mi Item #10746911
MFR #2309KTN
Price$422.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
Mi Item #10746911
MFR #2309KTN

Mfr description
2309KTN EXTRA WIDE SELF-ALIGNING BALL BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.23/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    2.64 lbs, 1.2 kg

Details

  • Ball Retainer Material
    Polyamide
  • Ball Screw Application
    No
  • Bearing Material
    Special High Carbon Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2309KTN EXTRA WIDE SELF-ALIGNING BALL BE
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2309KTN Bearing: 45 mm tapered 1:12 bore, open closure, 100 mm OD, 36 mm width; suited for precision shaft applications.
  • Manufacturer Catalog Number
    2309KTN
  • Manufacturer Upc Number
    029176415661
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    16700 N, 3750 lbf
  • Radial Static Load Capacity
    16700 N, 3750 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)