Motion
231/560CAG3MKW507TL

NSK CORP, BEARING DIV
231/560CAG3MKW507TL

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore
MI ITEM #10746914
MFR #231/560CAG3MKW507TL
Your Price$164,622.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
231/560CAG3MKW507TL

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore
MI ITEM #10746914
MFR #231/560CAG3MKW507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164,622.77/each(List $201,769.90)

Overview

Mfr description
231/560CAG3MKW507TL HPS MEDIUM SPHERICA

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    7850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1550000 N
  • Maximum RPM (Grease)
    240 rpm
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661023396
  • UPC_NO
    192661023396
  • Harmonization Code
    8482300080
  • Weight
    1610.87 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought