Motion
2313JC3
Self-aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #10746925
MFR #2313JC3
Price$1,045.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 65 mm ID, 140 mm OD, 48 mm Width, Open, C3
Mi Item #10746925
MFR #2313JC3

Mfr description
2313JC3 EXTRA WIDE SELF-ALIGNING BALL BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.84/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    6.878 lbs, 3.12 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2313JC3 EXTRA WIDE SELF-ALIGNING BALL BE
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2313JC3 Self-Aligning Ball Bearing: 65 mm straight bore, open closure, 140 mm OD, 48 mm width; strong industrial performance.
  • Manufacturer Catalog Number
    2313JC3
  • Manufacturer Upc Number
    029176415876
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    97000 N, 21806.47 lbf
  • Radial Static Load Capacity
    32500 N, 7306.29 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)