Motion
23140CAMKP55W507

NSK CORP, BEARING DIV
23140CAMKP55W507

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746927
MFR #23140CAMKP55W507
List Price$7,211.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23140CAMKP55W507

Spherical Roller Bearing - 200 mm ID, 340 mm OD, 112 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746927
MFR #23140CAMKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,211.16/each for your price

Overview

Mfr description
23140CAMKP55W507 HPS MEDIUM SPHERICAL R

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1700000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2330000 N
  • Maximum RPM (Grease)
    800 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.50 mm
  • Series
    231
  • Manufacturer Upc Number
    192661091951
  • UPC_NO
    192661091951
  • Harmonization Code
    8482300080
  • Weight
    40.05815 kg
  • Maximum Speed
    1000 rpm
  • Description
    Spherical roller bearing, series 231
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought