Motion
23148CAMKDD2E4C3TF

NSK CORP, BEARING DIV
23148CAMKDD2E4C3TF

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10746928
MFR #23148CAMKDD2E4C3TF
Price$16,891.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23148CAMKDD2E4C3TF

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #10746928
MFR #23148CAMKDD2E4C3TF

Mfr description
23148CAMKDD2E4C3TF HPS MEDIUM SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,891.82/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    63 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 240, HTF: Long-life Hi-TF steel
  • Dynamic Load Capacity
    1830000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Upc Number
    192661077610
  • Maximum RPM (Grease)
    540 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    2470000 N
  • UPC_NO
    192661077610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)