Motion
23160CAMKDD2E4C3TF

NSK CORP, BEARING DIV
23160CAMKDD2E4C3TF

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #10746935
MFR #23160CAMKDD2E4C3TF
List Price$28,803.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23160CAMKDD2E4C3TF

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #10746935
MFR #23160CAMKDD2E4C3TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,803.55/each for your price

Overview

Mfr description
23160CAMKDD2E4C3TF HPS MEDIUM SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2770000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4000000 N
  • Maximum RPM (Grease)
    430 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    231
  • Manufacturer Upc Number
    192661077641
  • UPC_NO
    192661077641
  • Harmonization Code
    8482300080
  • Weight
    119.34 kg
  • Description
    Spherical roller bearing, series 300, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought