Motion
231630CAG3KC4P55W507

NSK CORP, BEARING DIV
231630CAG3KC4P55W507

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746936
MFR #231630CAG3KC4P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
231630CAG3KC4P55W507

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746936
MFR #231630CAG3KC4P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    315 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661096437
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    192661096437

Overview

Mfr description
231630CAG3MKC4W507TL SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought