Motion
2316MC3
Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #10746941
MFR #2316MC3
List Price$2,231.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #10746941
MFR #2316MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,231.14/each for your price

Overview

Mfr description
2316MC3 CYLINDRICAL BORE SELF-ALIGNING B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176928314
  • UPC_NO
    029176928314
  • Description
    2316MC3 CYLINDRICAL BORE SELF-ALIGNING B
  • Manufacturer Catalog Number
    2316MC3
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2316MC3 Bearing: 80 mm straight bore, open closure, 170 mm OD, 58 mm width; perfect for large machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought