Motion
23180CAG3MKC4P55W507

NSK CORP, BEARING DIV
23180CAG3MKC4P55W507

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746947
MFR #23180CAG3MKC4P55W507
Price$67,124.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23180CAG3MKC4P55W507

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746947
MFR #23180CAG3MKC4P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67,124.24/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm
  • Weight
    255.51 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231, TL: Tough and Long life steel
  • Dynamic Load Capacity
    4150000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661043325
  • Max Rpm
    480 rpm
  • Maximum RPM (Grease)
    380 rpm
  • Maximum Speed
    480 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    7900000 N
  • UPC_NO
    192661043325

Overview

Mfr description
23180CAG3MKC4P55W507 HPS MEDIUM SPHERIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought