Motion
232/500CAG3MKE4C4P2

NSK CORP, BEARING DIV
232/500CAG3MKE4C4P2

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746951
MFR #232/500CAG3MKE4C4P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
232/500CAG3MKE4C4P2

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #10746951
MFR #232/500CAG3MKE4C4P2

Mfr description
232/500CAG3MKE4C4P2 HPS HEAVY SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    336 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    192661049839
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    192661049839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)