Motion
23230CAMC3W507

NSK CORP, BEARING DIV
23230CAMC3W507

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore
MI ITEM #10746960
MFR #23230CAMC3W507
Your Price$3,912.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23230CAMC3W507

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 96 mm Width, Straight Bore
MI ITEM #10746960
MFR #23230CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,912.25/each(List $4,599.44)

Overview

Mfr description
23230CAMC3W507 HPS HEAVY SPHERICAL ROLL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1220000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1560000 N
  • Maximum RPM (Grease)
    1400 rpm
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661043608
  • UPC_NO
    192661043608
  • Harmonization Code
    8482300080
  • Weight
    53.24 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought