Motion
23244CKW507
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746967
MFR #23244CKW507
List Price$11,977.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746967
MFR #23244CKW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,977.81/each for your price

Overview

Mfr description
23244CKW507 HPS HEAVY SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2010000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3400000 N
  • Maximum RPM (Grease)
    670 rpm
  • Max Rpm
    900 rpm
  • Cage Material
    Steel
  • Fillet Radius
    3 mm
  • Series
    232
  • Manufacturer Upc Number
    192661012383
  • UPC_NO
    192661012383
  • Harmonization Code
    8482300080
  • Weight
    77.50082 kg
  • Maximum Speed
    900 rpm
  • Description
    Spherical roller bearing, series 232
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought