Motion
23284CAG3MKP55W507TL

NSK CORP, BEARING DIV
23284CAG3MKP55W507TL

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #10746973
MFR #23284CAG3MKP55W507TL
Price$119,506.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23284CAG3MKP55W507TL

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #10746973
MFR #23284CAG3MKP55W507TL

Mfr description
23284CAG3MKP55W507TL HPS HEAVY SPHERICA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119,506.96/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm
  • Weight
    528.61 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 232, TL: Tough and Long life steel
  • Dynamic Load Capacity
    6450000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661024690
  • Max Rpm
    430 rpm
  • Maximum RPM (Grease)
    320 rpm
  • Maximum Speed
    430 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    1.17E7 N
  • UPC_NO
    192661024690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)