Motion
239/630CAG3MKP55W507

NSK CORP, BEARING DIV
239/630CAG3MKP55W507

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746985
MFR #239/630CAG3MKP55W507
List Price$122,909.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/630CAG3MKP55W507

Spherical Roller Bearing - 630 mm ID, 850 mm OD, 165 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #10746985
MFR #239/630CAG3MKP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122,909.32/each for your price

Overview

Mfr description
239/630CAG3MKP55W507 HPS EXTRA LIGHT SP

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4000000 N
  • Country of Origin
    JP
  • Static Load Capacity
    9350000 N
  • Maximum RPM (Grease)
    300 rpm
  • Max Rpm
    360 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    239
  • Manufacturer Upc Number
    192661050033
  • UPC_NO
    192661050033
  • Harmonization Code
    8482300080
  • Weight
    259.63 kg
  • Maximum Speed
    360 rpm
  • Description
    Spherical roller bearing, series 239, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought