Motion
239/670CAMC3P55W509

NSK CORP, BEARING DIV
239/670CAMC3P55W509

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore
MI ITEM #10746988
MFR #239/670CAMC3P55W509
Your Price$106,726.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/670CAMC3P55W509

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore
MI ITEM #10746988
MFR #239/670CAMC3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106,726.52/each(List $122,735.50)

Overview

Mfr description
239/670CAMC3P55W509 HPS EXTRA LIGHT SPH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4350000 N
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    260 rpm
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661014929
  • UPC_NO
    192661014929
  • Harmonization Code
    8482300080
  • Weight
    681.33 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought