Motion
23932CAMW509
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore
MI ITEM #10746990
MFR #23932CAMW509
Price$3,130.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore
MI ITEM #10746990
MFR #23932CAMW509

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,130.59/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    45 mm
  • Weight
    11.46 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    450000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661056431
  • Maximum RPM (Grease)
    1400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    675000 N
  • UPC_NO
    192661056431

Overview

Mfr description
23932CAMW509 HPS EXTRA LIGHT SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought