Motion
23940CAMW507
Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, Open, C0
MI ITEM #10746991
MFR #23940CAMW507
Price$4,528.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 200 mm ID, 280 mm OD, 60 mm Width, Straight Bore, Open, C0
MI ITEM #10746991
MFR #23940CAMW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,528.66/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    60 mm
  • Weight
    10.89114 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239
  • Dynamic Load Capacity
    710000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    192661023839
  • Max Rpm
    1400 rpm
  • Maximum RPM (Grease)
    1100 rpm
  • Maximum Speed
    1400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    1060000 N
  • UPC_NO
    192661023839

Overview

Mfr description
23940CAMW507 HPS EXTRA LIGHT SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought