Motion
23980CAG3MKC3P55W507

NSK CORP, BEARING DIV
23980CAG3MKC3P55W507

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #10746995
MFR #23980CAG3MKC3P55W507
List Price$43,363.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23980CAG3MKC3P55W507

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore
MI ITEM #10746995
MFR #23980CAG3MKC3P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43,363.70/each for your price

Overview

Mfr description
23980CAG3MKC3P55W507 HPS EXTRA LIGHT SP

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1540000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2490000 N
  • Cage Material
    Machined Brass
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661050026
  • UPC_NO
    192661050026
  • Harmonization Code
    8482300080
  • Weight
    151.52 lbs
  • Maximum Speed
    630 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text