Motion
23992CAG3MKC3W507TL

NSK CORP, BEARING DIV
23992CAG3MKC3W507TL

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore
Mi Item #10746998
MFR #23992CAG3MKC3W507TL
Price$48,015.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23992CAG3MKC3W507TL

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore
Mi Item #10746998
MFR #23992CAG3MKC3W507TL

Mfr description
23992CAG3MKC3W507TL HPS EXTRA LIGHT SPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,015.16/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    118 mm
  • Weight
    218.87 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1730000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661023273
  • Maximum Speed
    530 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    3050000 N
  • UPC_NO
    192661023273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)