Motion
23992CAG3MKP55W507TL

NSK CORP, BEARING DIV
23992CAG3MKP55W507TL

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore
MI ITEM #10746999
MFR #23992CAG3MKP55W507TL
Your Price$48,015.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23992CAG3MKP55W507TL

Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Tapered 1:12 Bore
MI ITEM #10746999
MFR #23992CAG3MKP55W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48,015.16/each(List $60,018.95)

Overview

Mfr description
23992CAG3MKP55W507TL HPS EXTRA LIGHT SP

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2370000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4250000 N
  • Cage Material
    Machined Brass
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661042779
  • UPC_NO
    192661042779
  • Harmonization Code
    8482300080
  • Weight
    218.87 lbs
  • Maximum Speed
    530 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought