Motion
24044CAMK30C3W507

NSK CORP, BEARING DIV
24044CAMK30C3W507

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #10747007
MFR #24044CAMK30C3W507
List Price$11,295.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24044CAMK30C3W507

Spherical Roller Bearing - 220 mm ID, 340 mm OD, 118 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #10747007
MFR #24044CAMK30C3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,295.92/each for your price

Overview

Mfr description
24044CAMK30C3W507 HPS LIGHT WIDE SPHERI

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1640000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2490000 N
  • Maximum RPM (Grease)
    750 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.50 mm
  • Series
    240
  • Manufacturer Upc Number
    192661045992
  • UPC_NO
    192661045992
  • Harmonization Code
    8482300080
  • Weight
    37.44547 kg
  • Maximum Speed
    1000 rpm
  • Description
    Spherical roller bearing, series 240
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text