Motion
24076CAG3MK303W507TL

NSK CORP, BEARING DIV
24076CAG3MK303W507TL

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore
MI ITEM #10747012
MFR #24076CAG3MK303W507TL
Your Price$40,973.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24076CAG3MK303W507TL

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore
MI ITEM #10747012
MFR #24076CAG3MK303W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40,973.89/each(List $49,725.92)

Overview

Mfr description
24076CAG3MK303W507TL HPS LIGHT WIDE SPH

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Machined Brass
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661036525
  • UPC_NO
    192661036525
  • Harmonization Code
    8482300080
  • Weight
    330.53 lbs
  • Maximum Speed
    560 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought