Motion
241/670CAMK30C3W507

NSK CORP, BEARING DIV
241/670CAMK30C3W507

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #10747015
MFR #241/670CAMK30C3W507
List Price$328,284.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
241/670CAMK30C3W507

Spherical Roller Bearing - 670 mm ID, 1090 mm OD, 412 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #10747015
MFR #241/670CAMK30C3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328,284.31/each for your price

Overview

Mfr description
241/670CAMK30C3W507 HPS MEDIUM WIDE SPH

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1.24E7 N
  • Country of Origin
    JP
  • Static Load Capacity
    2.65E7 N
  • Maximum RPM (Grease)
    190 rpm
  • Max Rpm
    240 rpm
  • Cage Material
    Brass
  • Fillet Radius
    6 mm
  • Series
    241
  • Manufacturer Upc Number
    192661039731
  • UPC_NO
    192661039731
  • Harmonization Code
    8482300080
  • Weight
    1483.77 kg
  • Maximum Speed
    240 rpm
  • Description
    Spherical roller bearing, series 241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text