Motion
24144CC3W507
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore
MI ITEM #10747016
MFR #24144CC3W507
Your Price$13,063.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore
MI ITEM #10747016
MFR #24144CC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,063.89/each(List $15,676.67)

Overview

Mfr description
24144CC3W507 HPS MEDIUM WIDE SPHERICAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Machined Brass
  • Series
    241
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    192661056523
  • UPC_NO
    192661056523
  • Harmonization Code
    8482300080
  • Weight
    327.69 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text