Motion
248/800CAMW507

NSK CORP, BEARING DIV
248/800CAMW507

Spherical Roller Bearing - 800 mm ID, 980 mm OD, 180 mm Width, Straight Bore, Open, C0
Mi Item #10747021
MFR #248/800CAMW507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
248/800CAMW507

Spherical Roller Bearing - 800 mm ID, 980 mm OD, 180 mm Width, Straight Bore, Open, C0
Mi Item #10747021
MFR #248/800CAMW507

Mfr description
248/800CAMW507 NSK 248/800CAMW507, 800 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661096390
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    248
  • UPC_NO
    192661096390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)