Motion
25821RG CUP
Tapered Roller Bearing Cup - 2.8750 in OD, 0.9375 in Width
MI ITEM #10747022
MFR #25821RG CUP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 2.8750 in OD, 0.9375 in Width
MI ITEM #10747022
MFR #25821RG CUP

Mfr description
25821RG CUP TAPERED ROLLER BEARING CUP -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.8750 in
  • Overall Width
    0.9375 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482993010
  • Manufacturer Upc Number
    192661024546
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)