Motion
27690RG CONE
Tapered Roller Bearing Cone - 3.2815 in Bore, 1.0000 in Width
MI ITEM #10747023
MFR #27690RG CONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 3.2815 in Bore, 1.0000 in Width
MI ITEM #10747023
MFR #27690RG CONE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27690RG CONE NSK 27690RG CONE, 83.35 MM

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Overall Width
    1.0000 in
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661080023
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought