Motion
28521R CUP
Tapered Roller Bearing Cup - 3.6250 in OD, 0.9688 in Width
MI ITEM #10747024
MFR #28521R CUP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 3.6250 in OD, 0.9688 in Width
MI ITEM #10747024
MFR #28521R CUP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.6250 in
  • Overall Width
    0.9688 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661020876
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
28521R CUP NSK 28521R CUP, 52.388 MM DIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought