Motion
29468M
Spherical Roller Thrust Bearing - 620 mm Width
Mi Item #10747029
MFR #29468M
Price$86,862.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 620 mm Width
Mi Item #10747029
MFR #29468M

Mfr description
29468M HEAVY SPHERICAL ROLLER THRUST BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86,862.15/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    0.2360 in
  • Outside Diameter  
    620 mm
  • Overall Width  
    620 mm
  • Weight
    480.608 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176691157
  • Max Rpm
    530 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    9891596 lbf
  • UPC_NO
    029176691157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)