Motion
29620R CUP
Tapered Roller Bearing Cup - 4.4375 in OD, 0.7500 in Width
Mi Item #10747030
MFR #29620R CUP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 4.4375 in OD, 0.7500 in Width
Mi Item #10747030
MFR #29620R CUP

Mfr description
29620R CUP SINGLE CUP, 4.4375 IN OD, 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.4375 in
  • Overall Width
    0.7500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661050705
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)